Shop POWERTEC

12" Bar Clamps/Spreaders, One-Handed Ratchet Quick Grip Clamp for Woodworking, 2PK

  • Mfr # 71594

  • Zoro # G422970803


product price:  $24.95
/pk 2, $12.48/ea

Key Features

Length
12 in
Material
Carbon Steel
Color
Muiti color
Capacity (In.)
18 in
Application
Clamping
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
71594
Zoro #
G422970803
UPC #
843441155508
Country of Origin
China

Dimensions

Length
12 in
Size
12 in

Details

Material
Carbon Steel
Color
Muiti color
Capacity (In.)
18 in
Application
Clamping
Item
Bar Clamps

Description

The 12 Inch Bar Clamp with 18 Inch Spreader by POWERTEC This ratcheting bar clamp/spreader is ideal for clamping smaller workpieces in confined spaces. Whether you're assembling or gluing your woodworking material, this clamp was designed to keep your workpieces together, while providing an even distribution of consistent force. Unlike cheaper plastic versions that fall apart with a tiny bit of pressure applied, this premium bar clamp flaunts a sturdy, carbon steel construction that prevents flexing and bending. These clamps feature an ergonomic design with a one-handed, easy-grip handle and quick release trigger for fast and easy clamping adjustments. Easily convert from clamp to 18 inch spreader by placing the fixed jaw on the opposite end of the bar. It possesses soft nylon vice jaws that provide a secure grip, but are non-marring - protecting your work surfaces and material from damage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.