12 in. Heavy Duty F Style Bar Clamps, 3-1/4 in. Throat Depth, 480 lb Clamping Force (4-Pack)
- Mfr # 72338-P2
- Zoro # G222706671
Key Features
Specifications
Product Information
- MFR #
- 72338-P2
- Zoro #
- G222706671
- UPC #
- 843441159681
- Country of Origin
- China
Dimensions
- Throat Depth (In.)
- 3-1/4 in.
- Overall Length
- 9.06 in
- Size
- 6 in
- Overall Width
- 4.45 in
- Overall Height
- 3.94 in
Details
- Item
- F Clamps
- Application
- Clamping
- Material
- Alloy Steel
- Color
- Multi color
- Load Capacity (Lb.)
- 480 lbs
Description
POWERTEC 72339-P2N Heavy Duty 12" F Style Bar Clamps. When you need extra reach without compromising strength, the POWERTEC 12" Heavy Duty F-Style Bar Clamps are your go-to solution. Delivering 480 lbs of clamping pressure, these clamps are built from high-quality, heat-treated steel for superior performance and durability in demanding shop conditions. Features: Featuring a 12" jaw capacity and 3" throat depth, they provide the holding power required for larger woodworking, metalworking, and cabinetry projects. The sliding head design, swivel pads, and comfortable T-handle combine to deliver smooth operation and precise, even pressure-perfect for professionals and DIYers seeking dependable clamping strength on every project.
- INCLUDES: (4) Heavy Duty 12" F Style Bar Clamps - built for woodworking, assembly, and general workshop use.
- DURABLE STEEL CONSTRUCTION: Crafted from high-quality, heat-treated steel for long-lasting strength and resistance to bending under heavy loads. Designed to withstand repeated use in demanding shop conditions.
- STRONG CLAMPING FORCE: Provides up to 480 lbs of clamping pressure for a secure hold on workpieces. Ideal for heavy-duty woodworking projects, glue-ups, and material holding applications.
- ERGONOMIC & RELIABLE DESIGN: Sliding head with smooth rail operation, paired with a large T-handle for comfortable grip and better torque application. Includes swivel pads that self-adjust to clamp evenly without damaging surfaces.
- SIZE & CAPACITY: Features a 12-3/4" jaw opening capacity with a 3-1/4" throat depth, giving you the reach and holding power needed for a wide variety of clamping tasks. Perfect for woodworking, cabinetry, welding setups, and other workshop projects.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.