24 in. Bar Clamps / Spreaders, Trigger Clamps, One-Handed Ratchet Quick Grip Clamps, 2PK

  • Mfr # 71596N

  • Zoro # G615878060


product price:  $29.99
/pk 2, $15.00/ea

Key Features

Throat Depth (In.)
2-1/2 in
Material
Carbon Steel
Length
31-1/16 in
Capacity
24 in
Color
Multi color
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
71596N
Zoro #
G615878060
UPC #
843441149880
Country of Origin
China

Dimensions

Throat Depth (In.)
2-1/2 in
Length
31-1/16 in

Details

Material
Carbon Steel
Capacity
24 in
Color
Multi color

Description

Introducing the 24 Inch Bar Clamp with 30 Inch Spreader by POWERTEC.This ratcheting bar clamp/spreader is ideal for clamping smaller workpieces in confined spaces. Whether you're assembling or gluing your woodworking material, this clamp was designed to keep your workpieces together, while providing an even distribution of consistent force.Unlike cheaper plastic versions that fall apart with a tiny bit of pressure applied, this premium bar clamp flaunts a sturdy, carbon steel construction that prevents flexing and bending.


  • INCLUDES: (2) 24-Inch x 2-1/2-inch Ratchet Bar Clamp with 30-inch Spreader
  • FEATURES: You can quickly convert them into spreaders, and utilize the one-handed quick release option for fast and high precision open or closed adjustments
  • APPLICATION: Bar clamps are ideal for woodworking assembling, gluing projects and other DIY clamping applications
  • BUILD QUALITY: These ratcheting bar clamps flaunt a large ergonomic easy-grip handle, non-marring nylon jaws, and an actual carbon steel constructed bar for projects
  • CLAMPING CAPACITY: 24", throat depth: 2-1/2", spreader capacity: 30", overall length: 31-1/16"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.