3'' Swivel Caster Wheels with 640 lbs Loads, Heavy Duty Plate Casters, PU Castor Wheels, 4PK

  • Mfr # 17206N

  • Zoro # G615235245


product price:  $20.99
/pk 4, $5.25/ea

Key Features

Mounting Plate Size
3 in
Width
2.56 in
Color
Multicolor
Material
Polyurethane, Steel
Load Capacity
640 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17206N
Zoro #
G615235245
UPC #
843441144649
Country of Origin
China

Dimensions

Mounting Plate Size
3 in
Width
2.56 in
Mounting Plate Length
2.56 in

Details

Color
Multicolor
Material
Polyurethane, Steel
Load Capacity
640 lb

Description

Introducing the 3-Inch Swivel Caster Wheels by POWERTEC.This wheel caster set provides you with optimal maneuverability for your furniture components, workbenches, tables, chairs, shelving units and so much more. They were designed to move safely and smoothly on/across hard surfaces or finished concrete, protecting floors and maintaining quiet transport. With a loading capacity of up to 160 lbs per wheel, these wheel caster replacements give you project versatility and allow you transform and mobilize a wide range of machinery and stationery components. Features360 Degree action and ball bearings to ensure smooth, multi-directional turning and swiveling.Complete wheel casters set of 4 gives you a total loading capacity up to 640 pounds.Heavy duty construction made for long-term durability and able to withstand workshop wear tear


  • • INCLUDES: (4) Swivel Workbench Wheel Casters with Red Polyurethane Tires
  • • HEAVY DUTY: Casters made with solid plated steel with a 160lb capacity per wheel
  • • 360 DEGREE ROTATION: Multi-directional casters provide you with optimal maneuverability, allowing you to transport your object in the direction you desire with minimal effort and noise
  • • PREMIUM: Casters paired with polyurethane tires that are durable and do not flatten when sitting for extended periods, ball bearings ensure smooth turning and swiveling
  • • VERSATILE: Casters possess a universal design that can not only be used for a wide range of furniture items, but workbenches, dollies, carts, workshop machinery, equipment stands and more – Used for both indoor and outdoor applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.