4" Cut Off Wheels, 3/64" Thick with 5/8" Arbor, Iridium-Coated Aluminum Oxide 60 Grit (50-Pack)
- Mfr # 14018-P2
- Zoro # G023390734
Key Features
Specifications
Details
- MFR #
- 14018-P2
- Zoro #
- G023390734
- UPC #
- 843441160632
- Country of Origin
- China
- Grit
- 60
- Grit Type
- Coarse
- For Use With
- Angle Grinder & Die Grinder with 5/8" arbor
- Finish
- Iridium-Coated
- Color
- Muiti color
- Maximum Operating Speed
- 15,300 RPM
- Item
- Cut Off Wheels
- Abrasive Material
- Aluminum Oxide
Dimensions
- Size
- 4 in, 5/8 in Arbor
- Overall Thickness
- 1/16 in
Description
POWERTEC Cut-Off Wheels - High-Performance Cutting Discs for Metal & Stainless Steel (3"-14") 【Professional-Grade Cutting Performance】POWERTEC Cut-Off Wheels are engineered for fast, clean, and precise cutting on metal, stainless steel, sheet goods, rebar, pipes, auto body panels, and more. With an ultra-thin kerf (3/64") on smaller sizes and a durable 1/8" profile on the 14" wheels, these discs deliver smoother cuts with minimal burrs and reduced material waste.【Durable Abrasive Technology】Each wheel is constructed from iridium-coated aluminum oxide, an upgraded abrasive material that outperforms standard aluminum oxide. This coating provides longer grit life, faster material removal, and consistent performance in both industrial and DIY cutting applications. 【Reinforced Safety Design】Built with double fiberglass mesh layers, these wheels withstand high operating speeds (up to 20,100 RPM depending on size) for maximum strength, reduced breakage risk, and safer operation. Ideal for angle grinders, die grinders, and cut-off tools. 【Versatile Size Options】Available in 3", 4", 4-1/2", 5", 6", and 14" diameters, with arbor sizes including 3/8", 5/8", 7/8", and 1", this line of cut-off wheels fits a wide range of grinders and cutting tools. Whether you're working on small precision jobs or heavy-duty industrial projects, there's a POWERTEC wheel for every task.
- PREMIUM PERFORMANCE - Features ultra-thin 3/64" discs with 60 grit for clean, fast, and precise cutting on metal and stainless steel with minimal burrs and material waste
- COMPATIBILITY - Designed for angle grinders and die grinders with 5/8" arbor, operating up to 15,300 RPM and 80 M/S.
- IRIDIUM-COATED ALUMINUM OXIDE - Upgraded abrasive material delivers improved cutting efficiency and extended grit life compared to standard aluminum oxide wheels.
- REINFORCED FOR SAFETY - Each disc is built with double fiberglass mesh to enhance strength, reduce breakage risk, and increase safe operation at high speeds.
- HIGH-VALUE PACK - Includes 50 professional-grade cutting wheels-perfect for heavy-duty industrial work or repeated DIY use
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.