Shop POWERTEC
See all product information
Create Account
50" Circular Saw Guide w/ Straight Edge, Quick Release Horizontal Toggle Clamps & Mounting Plate
- Mfr # 72054
- Zoro # G322970750
product price:
$
80.15
/ea
Key Features
For Use With
Rotary saws, jig saws, circular table saws, routers and jointers
Color
Muiti color
Material
Aluminum, Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 72054
- Zoro #
- G322970750
- UPC #
- 843441148562
- Country of Origin
- Taiwan, Province of China
Details
- For Use With
- Rotary saws, jig saws, circular table saws, routers and jointers
- Color
- Muiti color
- Material
- Aluminum, Alloy Steel
- Item
- Circular Saw Guides
Description
The Circular Saw Guide Set, Horizontal Toggle Clamp and the Toggle Clamp Mounting Plate Kit by POWERTEC POWERTEC designed this space-saving tools set not only for beginner friendly, but also useful for professions to easy adjust the clamp to make straight cuts on any workpiece with parallel edges. This versatile tool set is perfect for woodworkers of all levels. They offer a simple locking system that ensures that these straight edge clamps mount quickly and easily to your material to guide your router or circular saw for a perfectly straight edge every time. They are a space-saving, all-in-one solution that will help you get the straightest cuts possible. Each guide comes with one adjustable clamp and one fixed clamp that hold the workpiece securely and can be used for custom story stick applications. When clamped, the contractor guides show no play, and tightly maintains its grip. Quick Release Horizontal Toggle Clamp with Mounting Plate is designed to provide you with a heavy duty mounting option for any standard toggle clamp to use with your t-track rails, jigs and fixtures. Toggle clamp is an absolute must for any jig assembly, tool fixture or movable base.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.