Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5mm Clear Shelf Pegs, Shelf Pins Support Pegs, 25 PCS, 25PK

  • Mfr # QP1501N

  • Zoro # G815878068


product price: $12.15
/pk 25, $0.49/ea

Key Features

Size
5 mm
Color
Clear
Material
Plastic, Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QP1501N
Zoro #
G815878068
UPC #
843441149859
Country of Origin
Taiwan, Province of China

Dimensions

Size
5 mm

Details

Color
Clear
Material
Plastic, Stainless steel

Description

Introducing the 5mm Shelf Brackets Clear Plastic Color by POWERTEC. Get creative and use these attractive clear shelf pegs for seamlessly setting up and customizing your wooden shelving units that are evenly cut on both sides. Whether you're putting together a new entertainment center, or are in need of IKEA replacement parts shelf pins for your Billy bookcase, they fit perfectly in most 5mm shelf holes. These shelf brackets are ideal for professional installations, at-home DIY projects and provide an alternative solution to shelf clips or replacing lesser quality shelf support pins.


  • INCLUDES: 5mm Clear Shelf brackets with Nickel Plated Pins - Pack of 25
  • APPLICATIONS: Commonly used with pegs and studs for all kinds of cabinet installations, bookshelf support, display cabinets, wardrobe closets, cupboard doors, bookcases, kitchen cabinets and other types of supply shelf applications
  • EASY INSTALLATION: Handy adjustable shelf pegs fit into equally spaced holes (5mm) on bookcase or cabinet sides to produce adjustable shelf supports
  • MATERIAL: Hardened Clear Plastic bracket with metal shelf support pins that are professionally crafted with anti-rust, oxidized metal and finished with a polished nickel plating
  • SIZE: 5mm (3/16") DIA; 18mm (11/16") height; 11mm ( 7/16") width; 10mm (3/8") projection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.