6" Extra Thick Spiral Sewn Buffing Wheel, Cotton (80 Ply) with 1/2" Arbor Hole, 2PK
- Mfr # 71630
- Zoro # G323390762
product price:
$
16.99
/pk of 2, $8.50/ea
Key Features
Color
White
Material
Cotton
Grit Type
Fine
For Use With
Bench grinders, buffers, and polishing machines with a 1/2" arbor
Size
6in, 1/2 in Arbor Hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 71630
- Zoro #
- G323390762
- UPC #
- 843441162186
- Country of Origin
- China
- Color
- White
- Material
- Cotton
- Grit Type
- Fine
- For Use With
- Bench grinders, buffers, and polishing machines with a 1/2" arbor
- Shape
- Round
- Item
- Buffing Wheels
Dimensions
- Size
- 6in, 1/2 in Arbor Hole
- Thickness
- Approx. 1 in
Description
Introducing the 6” Extra Thick Spiral Sewn Mounted Buffing Wheel by POWERTEC. A vital component to most buffing applications, these cotton wheels are terrific for polishing wood, steel and other metals. It features an extra-thick 80 ply design that has been spirally sewn together, offering controlled hardness of buff and allows more pressure to be used. The high quality composition gives you greater wear resistance and reliability for professional looking polishing work. These buffing wheel tools are excellent for carrying compounds and balanced distribution. They deliver optimal project versatility - including automotive trimming, metal cutting, jewelry polishing, and post sanding applications. They can even give your knife blades a final buff finish with exceptional luster. Suitable Materials: Aluminum, Brass, Cast Iron, Chrome, Hard Wood, Stone, Stainless Steel Easy-To-Use: The wheel faces are pre-raked for immediate compound acceptance. They have a 1/2” arbor hole suitable for most standard sized bench buffers, grinders and polishing machines. Please Note: Due to its fine cotton construction, you may experience tiny flying fibre during your first usage. *For Optimal Compatibility See the POWERTEC BF600 6 Inch Heavy Duty Bench Buffer Machine Dimensions Diameter: 6 in in Arbor Hole: 1/2 in in Thickness: 1 in in (80Ply)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.