Shop POWERTEC
See all product information
Create Account
Buffing Wheels 6" Kit with 3pcs Polishing Compound Set, 1/2" Arbor Hole
- Mfr # 71631
- Zoro # G923390742
product price:
$
19.99
/ea
Key Features
Grit Type
Ultra, Fine, Coarse
Material
Cotton, Emery, Diamond
For Use With
Bench grinders, buffers, and polishing machines with a 1/2" arbor
Thickness
5/8 in
Size
6in, 1/2 in Arbor Hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 71631
- Zoro #
- G923390742
- UPC #
- 843441162193
- Country of Origin
- China
- Grit Type
- Ultra, Fine, Coarse
- Material
- Cotton, Emery, Diamond
- For Use With
- Bench grinders, buffers, and polishing machines with a 1/2" arbor
- Color
- Muiti color
- Item
- Buffing Wheels
Dimensions
- Thickness
- 5/8 in
- Size
- 6in, 1/2 in Arbor Hole
Description
The 6 Inch Buffing Wheel and Polishing Compound Kit by POWERTEC Each buffing wheel is excellent for carrying compounds & balanced distribution. designed for long-term, repeatable usage while delivering optimal project versatility - including automotive trimming, metal cutting, jewelry polishing, and post sanding applications. They can even give your knife blades a final buff finish with exceptional luster. They each have a 1/2” arbor hole suitable for most standard sized bench buffers, grinders and polishing machines Contains 3 Multi-Purpose Buffing Wheels: Yellow: 40 ply, 6 Inches, Treated, Allows for aggressive cutting action and coarse buffing Loose Cotton: 40 ply, 6 Inches, Loosely stitched for soft, non-abrasive, ultra fine polishing White Cotton: 40 ply, 6 Inches, Great for polishing hard to reach surfaces, while delivering an impressive luster Contains 3 Polishing Compounds Black Emery Bar: For fast cutting, scratch removal and coarse buffing on stainless steel and other hard metals White Diamond Bar: For polishing softer metals or plastics Green Rouge Bar: All-Purpose, Removes minor scratches and imperfections while also bringing out the best possible shine and luster for your material’s complexion Compatibility: Buff wheels feature a 1/2” arbor center hole perfect for most standard bench grinders and polisher machines, but also used with angle grinders, drill press and other rotary power tools. Project Versatility: Perfect for knife and blade rejuvenation, polishing jewelry, belt buckles, buffing rims, automotive projects and more. Kit Function: Designed for high efficiency polishing, cutting, cleaning and restoration on hard woods and metals (including: aluminum, stainless steel, chrome, brass, cast-iron).
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.