Shop POWERTEC
See all product information
Create Account
8" Buffing Wheels, White Cotton (70 ply) and Yellow Cotton (42 ply), 5/8" Arbor Hole
- Mfr # 71645
- Zoro # G423390747
product price:
$
18.99
/ea
Key Features
Material
Cotton
For Use With
Bench grinders, buffers, and polishing machines with a 5/8" arbor
Size
8 in, 5/8 in Arbor Hole
Shape
Round
Color
White, Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 71645
- Zoro #
- G423390747
- UPC #
- 843441162179
- Country of Origin
- China
- Material
- Cotton
- For Use With
- Bench grinders, buffers, and polishing machines with a 5/8" arbor
- Shape
- Round
- Color
- White, Yellow
- Grit Type
- Medium, Fine
- Item
- Buffing Wheels
Dimensions
- Size
- 8 in, 5/8 in Arbor Hole
- Thickness
- 5/8 in, 7/8 in
Description
Introducing the 8 Inch Buffing Wheel 5/8 Arbor Combo Set by POWERTEC. A vital component to most buffing applications, these polishing wheels are terrific for delivering a smooth and burnish finish to your hardwood, steel and other metals. It features an assorted 2-piece set of extra-thick (42 and 70 ply) wheels spirally sewn together for controlled hardness of buff and balanced distribution pressure. The high quality composition gives you greater wear resistance and reliability for professional looking polishing and buff work. These buffing wheel tools are excellent for carrying compounds and distributing equal parts. The fine-to-medium grit range delivers optimal project versatility - including automotive trimming, metal cutting, jewelry polishing, and post sanding applications. They can even give your knife blades a final buff finish with exceptional luster. Suitable Materials: Aluminum, Brass, Bronze, Cast Iron, Chrome, Hard Wood, Stone, Stainless Steel Easy-To-Use: The wheel faces are primed for immediate compound acceptance. They have a 5/8” arbor hole suitable for most standard sized bench buffers, grinders and polishing machines. Please Note: Due to the fine cotton construction of the white wheel, you may experience tiny flying fibre during your first usage. *For Optimal Compatibility See the POWERTEC BG800 Bench Grinder Machine Specifications: Diameter: 8 in in; Arbor Hole: 5/8 in in; Yellow Polishing Wheel: 42 Ply (Medium Grit); White Polishing Wheel: 70 Ply, Cotton Material (Fine Grit).
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.