Shop POWERTEC
See all product information
Create Account
7 in. Rafter Square, Aluminum Carpenter Square for Woodworking, Framing, Roofing, Stair Layout
- Mfr # 72322
- Zoro # G924152738
product price:Â
$
19.99
/ea
Key Features
Color
Black
Shape
Triangle
Length (In.)
7 in
Thickness
1/8 in
Application
Rafter Layout, Stair/Stringer Layout, Angle Marking, Squaring, Saw-Guided Cuts, Woodworking and Construction Layout Work
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 72322
- Zoro #
- G924152738
- UPC #
- 843441161080
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length (In.)
- 7 in
- Thickness
- 1/8 in
- Width (In.)
- 7 in
Details
- Color
- Black
- Shape
- Triangle
- Application
- Rafter Layout, Stair/Stringer Layout, Angle Marking, Squaring, Saw-Guided Cuts, Woodworking and Construction Layout Work
- Item
- Carpenter Square
- For Use With
- Framing Lumber, Deck Boards, Wood Materials and Circular Saws
- Material
- Aluminum
Description
Experience dependable accuracy and professional-grade performance with the POWERTEC 72322 7 in Rafter Square-your all-in-one solution for marking angles, squaring boards, laying out rafters, and guiding saw cuts with confidence. DESIGNIts CNC-machined aluminum body provides outstanding rigidity and long-lasting durability, while the matte non-glare finish keeps markings visible in bright sun or dim shop lighting. Laser-etched scales ensure long-term clarity, and the built-in rafter conversion chart and scribing notches help streamline repetitive tasks. Whether you're framing a wall, cutting stair stringers, or laying out roof rafters, this rafter square delivers the precision and reliability your projects deserve.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.