Framing Square, 16" x 24" Carpenter Square with Imperial & Metric Graduations for Woodworking, 2PK
- Mfr # 80036-P2
- Zoro # G122970813
product price:Â
$
36.99
/pk of 2, $18.50/ea
Key Features
Size
16 in x 24 in
Color
Black
Thickness
1/8 in
Application
Measuring & Layout Tools
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80036-P2
- Zoro #
- G122970813
- UPC #
- 843441148715
- Country of Origin
- China
Dimensions
- Size
- 16 in x 24 in
- Thickness
- 1/8 in
Details
- Color
- Black
- Item
- Squares
- Application
- Measuring & Layout Tools
- Material
- Carbon Steel
Description
The L-Shaped Framing Square by POWERTEC This universal framing square tool is the sure-fire solution for ensuring the utmost precision and squareness in your carpentry, framing, roofing, rafter, stair and deck building projects. It's engineered with an assortment of professional quality features designed to help you optimize your time and work efficiency. Versatile in function, it can be used as a straight-edge, used to find and establish right angles and marking cut off work on wider stock. Whether you specialize in carpentry, woodworking or construction, this tool is a must-have and makes being "square" cool. The black framing square (also known as rafter square or carpenter square) is made of solid steel, delivering optimal wear resistance and durability. Designed for the professional, it possesses a ruggedly smooth build that's easy to handle and comfortable to hold. This handy tool brandishes clearly marked, easy-to-see indexes (The front features imperial units with a rafter table, while the back side displays metric units without a rafter table.). This equates to you having the exact scale you need to get the job done to perfection. In addition, we've added an octagonal index on the face of the square, and included rafter instructions with your purchase.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.