Shop POWERTEC
See all product information
Create Account
Carpenter Square Set, 16"x24" Framing Square & 8"x12" Square Ruler
- Mfr # 80038
- Zoro # G722970824
product price:Â
$
30.99
/ea
Key Features
Application
Measuring & Layout Tools
Thickness
1/8 in & 1/16 in
Size
16 in x 24 in & 8 in x 12 in
Color
Black
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80038
- Zoro #
- G722970824
- UPC #
- 843441148838
- Country of Origin
- China
Dimensions
- Thickness
- 1/8 in & 1/16 in
- Size
- 16 in x 24 in & 8 in x 12 in
Details
- Item
- Squares
- Application
- Measuring & Layout Tools
- Color
- Black
- Material
- Carbon Steel
Description
The 16" x 24" L-Shaped Framing Square by POWERTEC This universal framing square tool is the sure-fire solution for ensuring the utmost precision and squareness in your carpentry, framing, roofing, rafter, stair and deck building projects. It's engineered with an assortment of professional quality features designed to help you optimize your time and work efficiency. Versatile in function, it can be used as a straight-edge, used to find and establish right angles and marking cut off work on wider stock. Whether you specialize in carpentry,woodworking or construction… this tool is a must-have and makes being "square" cool. The 8" x 12" Carpenter Square by POWERTEC Unleash your inner craftsman with the Carpenter Square 8" x 12". This dual-sided tool features both imperial and metric graduations for precise measurements and layouts. Made from durable carbon steel, it resists rust and withstands heavy use. The high-contrast markings ensure easy reading, while its compact design and hanging hole make it a practical addition to any toolbox. Perfect for framing, decking, or DIY projects, it's the reliable, versatile square you need. Easy-to-Read Design: Bold, black numbers and graduations contrast sharply against the crisp white background, making measurements a breeze. Say goodbye to squinting and second-guessing - this high-contrast 90 degree square ensures quick, accurate readings for error-free work.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.