Zoro Homepage

8'' Caster Wheels, Heavy Duty Fixed Plate Casters with Rubber Knobby Tread

  • Mfr # 17053N

  • Zoro # G015235234


product price: $32.59
/ea

Key Features

Mounting Plate Size
8 in
Width
4.53 in
Color
Multicolor
Material
Steel, Rubber
Load Capacity
518 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17053N
Zoro #
G015235234
UPC #
843441144564
Country of Origin
China

Dimensions

Mounting Plate Size
8 in
Width
4.53 in
Mounting Plate Length
3.94 in

Details

Color
Multicolor
Material
Steel, Rubber
Load Capacity
518 lb

Description

Introducing POWERTEC 8-inch Fixed Heavy Duty Industrial Wheels.An impressive combination of precision and craftsmanship, these well-built fixed casters are comfortably constructed with tough, all-terrain hard rubber wheels. It is designed for a wide range of universal mobilization applications providing an easy, noiseless, and robust winding solution. Each caster wheel boasts an impressive 518 lb. loading capacity, perfect for a wide variety of heavy lifting jobs. This means, the more caster wheels you add, the more you can carry. The non-marring wheels are made of solid rubber, carefully molded into a sturdy steel hub. This helps provide beer, a more durable anti-flat option that can withstand pressure. Protruding tread material helps increase traction for most surfaces. In addition, high-precision ball bearings offer outstanding noise reduction, reduced rolling resistance and consistent conveyance.Frequently Used Applications: Dollies Wagons, Lawn Trailers, Hand Trucks, Smoker Grills, Garden Wheelbarrows,Mobile Woodworking Carts, more!SPECIFICATION: Standard Imperial Dimensions: Plates: 4-1/2-inch x 3-15/16-inchWheel DIA: 8-inch comes to 8-1/8-inch on conversion table, decimal 8. 11 inch,Wheel Width: 2-1/4 inch decimal 2. 28-inchMounting Holes:Center to Center: 2-13/16-inch x 3-3/8-inchMounting Slot: 7/16-inch x 13/16-inchCaster Overall Height: 9-3/8-inch 9. 37-inch


  • • INCLUDES: (1) All-Terrain FIXED Type Caster Wheel. Installation hardware not included
  • • SWIVEL ACTION: Caster Yoke and mounting plate (drilled with mounting holes) made of 3/16-inch-thick steel
  • • TIRE’S DESIGN: Made of solid molded rubber wheel with knobby tread onto red rimmed steel hub (8-inch diameter)
  • • HEAVY DUTY: The wheels feature premium steel caster yokes and pre-drilled plate mounts, along with a precision ball bearing construction that delivers precise weight distribution, industrial strength durability and an impressive weight capacity of 518 lbs. per wheel
  • • UNIVERSAL: The caster saves you labor, increases your work efficiency and offers versatility for a wide variety of carts, wagons, dollies, and indoor and outdoor mobile applications that require the ability to roll smoothly over any surface

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.