Shop POWERTEC
See all product information
Create Account
Large Flattening Stone, 120/320 Dual Grit Sharpening Stone Flatener, Diamond Grooves Sharpening Stone
- Mfr # 72124
- Zoro # G422970742
product price:Â
$
23.55
/ea
Key Features
Length
8 in
Abrasive Material
Carborundum
Application
Flattening Sharpening stone
Shape
1-3/16 in
For Use With
Sharpening Stone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 72124
- Zoro #
- G422970742
- UPC #
- 843441149668
- Country of Origin
- China
Dimensions
- Length
- 8 in
- Size
- 8" x 3" x 1-3/16"
- Width
- 3 in
Details
- Abrasive Material
- Carborundum
- Application
- Flattening Sharpening stone
- Shape
- 1-3/16 in
- For Use With
- Sharpening Stone
- Color
- Gray
- Item
- Sharpening Stones
Description
The Dual Grit Large Flattening Stone by POWERTEC This Large Flattening Stone is your key to restoring your whetstones, oil stones, and water stones to peak performance. Dual-Grit Precision for Any Stone: Whether you're working with a coarse sharpening stone for knives or a fine-grit honing stone, this dual-grit flattener has you covered. The coarse #120 grit side quickly tackles uneven surfaces and repairs damaged stones, while the fine #320 grit side provides a smooth, polished finish for optimal sharpening results.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.