Zoro Homepage

Diamond Hand Polishing Pad, for Polishing , Assorted Grits 60 & 200

  • Mfr # 72305N

  • Zoro # G516138683


product price: $23.99
/ea

Key Features

Width
2-23/64 in
Color
Multi Color
Length
3-47/64 in
Application
Polishing
Abrasive Material
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72305N
Zoro #
G516138683
UPC #
843441153849
Country of Origin
China

Dimensions

Width
2-23/64 in
Length
3-47/64 in
Depth
1-3/16 in

Details

Color
Multi Color
Application
Polishing
Abrasive Material
Diamond
Shape
Rectangle

Description

Introducing the Diamond Hand Polishing Pad 60 & 200 Grit by POWERTEC.If you're looking to improve the look of your polished, buffed and hand-sanded projects, then this diamond hand polishing pad is your ticket to flawless finishes. The compact size 3-47/64" x 2-23/64" x 1-3/16" makes them easy to handle for intricate polishing tasks.Built to Last, Designed for ComfortThis pad are made from high-strength diamond and durable sponge for exceptional wear resistance and a comfortable grip during extended use. Enjoy fast grinding, flexibility, and a long lifespan! Plus, this's reusable for cost-effective polishing.Versatile Applications, Effortless ResultsWhether working wet or dry, these pads excel at glass, wood, metal, stone, tile, granite, and ceramics. Easily tackle imperfections like chipping, burrs, and rough edges. Grit 60Use: Fast, rough grinding for projects like polishing floor tile and general slate work.Benefits: Powerful initial shaping and removal of imperfectionsGrit 200Use: Medium-rough polishing, tackling detailed work.Benefits: Versatile for smoothing and refining surfaces after initial shaping.Both wet and dry polishing are possible, though wet polishing often yields superior results.


  • INCLUDES: Diamond Pad with sanding pad (1) 60 Grit (1) 200-Grit
  • FUNCTION: Diamond pad for polishing easily smooth away chipping, burrs, and rough edges
  • GRIT ASSORTMENT: 60 grit diamond abrasive hand pad that provide fast, rough grinding; 200 grit offering medium-rough detail polishing, and both wet and dry polishing are suitable with wet being preferred
  • VERSATILE: Diamond grit sanding pads work for both dry and wet polishing, with an absorbent sponge backing for comfort. Tackle various surfaces like countertops or materials like glass, wood, metal, stone, tile, granite, and ceramics
  • PREMIUM DESIGN: Easy to use with a side groove for a comfortable grip. They are lightweight, made from durable diamond and a flexible sponge, wear-resistant, and reusable. Size: 3-47/64" x 2-23/64" x 1-3/16" (LWH)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.