Shop POWERTEC

Pocket Hole Jig Kit, Woodworking Jigs w/ Adjustable Depth Drill Guides, 3/8" Drill Bit, Stop Collar

  • Mfr # 71643

  • Zoro # G922970822


product price:  $25.99
/ea

Key Features

For Use With
Drill
Base Size
3/8 in
Color
Muiti color
Application
Drilling
Material
Plastic/Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
71643
Zoro #
G922970822
UPC #
843441138129
Country of Origin
Taiwan, Province of China

Dimensions

Base Size
3/8 in

Details

For Use With
Drill
Item
Pocket Hole Jigs
Color
Muiti color
Application
Drilling
Material
Plastic/Steel

Description

The Twin Pocket Hole Jig Set by POWERTEC This complete kit, designed for precise drilling of side-by-side pocket holes on both new projects and repairs, allows you to do just that. The jig's unique dust collection system makes it a quick, clean, and simple operation, undoubtedly one of the simplest and most efficient pocket hole jig systems available today. With its adaptable base system, this versatile tool will help you measure the thickness of your wood with ease. The Twin Pocket Hole Jig set is perfect for your next project, whether you are a woodworker, professional carpenter or DIY enthusiast.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.