Slab Flattening Router Bit - 2+2 Flute Carbide Inserts with 1/4in Shank, 1-3/8in Cutting Diameter

  • Mfr # 73054N

  • Zoro # G815958395


product price:  $70.15
/ea

Key Features

Shank Dia.
1/4 in
Cutter Dia.
1-3/8 in
Material - Machining
Steel, Tungsten Carbide
Depth of Cut (In.)
1/2 in
Overall Length
1-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
73054N
Zoro #
G815958395
UPC #
843441149569
Country of Origin
Taiwan, Province of China

Dimensions

Shank Dia.
1/4 in
Cutter Dia.
1-3/8 in
Depth of Cut (In.)
1/2 in
Overall Length
1-7/8 in
Width
1-3/8 in

Details

Material - Machining
Steel, Tungsten Carbide
Cut Type
Straight Cut
Color
Black

Description

Introducing the CNC Spoilboard Surfacing Router Bit by POWERTEC. Tired of uneven surfaces and imperfect cuts in your woodworking projects? Unleash the power of this professional-grade CNC router bit and transform your craftsmanship. //Precision and Performance, Redefined//: Experience superior balance and smooth cuts with this 2+2 flute carbide insert router bit. Its innovative design, featuring two cutting flutes and two up-shear scorers, delivers a flawless finish on even the most challenging surfaces. //Conquer Slab Flattening and More//: Tackle large slabs, live edges, and spoilboards with ease. This versatile bit excels at flattening, surfacing, planing, trimming, and creating dado cuts, slots, and grooves. //Built to Last//: Whether you're a DIY enthusiast or professional looking for a high quality product, this router bit is crafted from high-strength steel with tungsten carbide tipped inserts, and is built for heavy-duty use and offers exceptional longevity. The anti-kickback design ensures safe and controlled operation. //Unleash Your Creativity//: Work confidently with a wide range of materials, including hardwoods, softwoods, MDF, laminate, particle board, plywood, composite wood, and acrylics. This bit's compatibility with hand-held routers, router sleds, router tables, and CNC machines offers unmatched flexibility for your projects. *POWERTEC Pro Tips for Optimal Results* Remember, don't exceed a maximum RPM of 18,000. When clamping the bit, insert the shank fully into the collet and then pull it out 2-3mm. Take shallow depth passes or gradually increase feed rate and depth for the best possible outcome.


  • HIGH QUALITY CNC ROUTER BITS: Designed with a solid hardened steel body and sharp tungsten carbide-tipped cutting edges. This router flattening bit ensures durability and precision with clean and accurate cuts for professional woodworking results
  • PREMIUM MATERIALS & DESIGN: Crafted from high-strength steel with sharp tungsten carbide tipped bit, this router bit delivers exceptional durability and precision. The anti-kickback design ensures smooth, controlled cuts for optimal performance
  • OPTIMAL DIMENSIONS: Features a 1-3/8" cutting diameter 1/4 shank and 1/2" cutting depth for flattening large surfaces, trimming, dado cuts, and creating slots and grooves which enhances your woodworking versatility and use applications
  • MULTI USE COMPATIBILITY: This surfacing router bit is ideal for slab flattening, spoilboard surfacing, wood milling, and planing, making it a versatile tool compatible with CNC machines, handheld, router sleds and table-mounted routers
  • COST-EFFECTIVE BLADE: Equipped with 4-sided carbide inserts, allowing you to rotate the blade to access fresh edges. This extends the lifespan of the blade and makes it easy to replace just the inserts instead of the whole bit
  • INSTRUCTIONS: For best results, don't exceed a maximum RPM of 18,000. When clamping the bit, insert the shank fully into the collet, then pull it out 2-3mm. Run shallow depth passes or gradually increase depth for optimal performance
  • 40 YEARS WOODWORKING EXPERTS: POWERTEC manufactures high quality best selling woodworking products from machines, accessories, measuring equipment and tools. Each product is meticulously designed to exceed your needs and get projects done

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.