Straight Router Bit, 1/4in Cutting Diameter, 1/2in Shank, 3/4in Depth & 2-11/16in Overall Length, 2PK

  • Mfr # 73051-P2N

  • Zoro # G615958403


product price:  $22.99
/pk 2, $11.50/ea

Key Features

Material - Machining
Carbide
Depth of Cut (In.)
3/4 in
Cutter Dia.
1/4 in
Overall Length
2-11/16 in
Shank Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
73051-P2N
Zoro #
G615958403
UPC #
843441150794
Country of Origin
Taiwan, Province of China

Dimensions

Depth of Cut (In.)
3/4 in
Cutter Dia.
1/4 in
Overall Length
2-11/16 in
Shank Dia.
1/2 in
Width
1/2 in

Details

Material - Machining
Carbide
Color
Multi color
Cut Type
Straight Cut

Description

Introducing the Straight Router Bit by POWERTEC. Achieve woodworking mastery with this versatile 1/4" cutting diameter straight router bit. //Clean, Accurate Cuts//: This versatile 1/2" shank straight router bit delivers clean, crisp edges, dadoes, rabbets, and grooves in hardwoods, softwoods, plywood, MDF, and composites. It's your go-to solution for a variety of woodworking applications, from joinery to pattern routing. //Uncompromising Durability//: The premium YG6X micro-grain tungsten carbide blade, combined with a heat-resistant, high-strength steel body, ensures exceptional sharpness and wear resistance. Tackle demanding projects with confidence, knowing this bit will deliver long-lasting cutting performance. //Safe and Controlled Routing//: The anti-kickback design limits cutting depth, reducing the risk of kickback and providing greater control and stability during operation. Enjoy a smoother, safer woodworking experience with every pass. //Universal Compatibility//: With its 1/2" shank, this straight router bit is compatible with a wide range of routers, including handheld, trim, palm, fixed-base, plunge routers, and CNC machines. Expand your woodworking possibilities with one versatile bit.


  • INCLUDES: (2) Standard straight (non-plunge) router bit is sized: 1/2" shank x 1/4" cutting diameter x 3/4" cutting Depth x 2-11/16" overall length
  • PREMIUM YG6X TUNGSTEN CARBIDE: Micro-grain carbide blade with a heat-resistant, high-strength steel body ensures exceptional sharpness, wear resistance, and long-lasting cutting performance, even in hardwoods like oak and maple
  • ANTI-KICKBACK DESIGN: Optimized for safety and control, the anti-kickback design limits cutting depth, reducing the risk of kickback and providing smooth, stable operation for precise results on both softwoods and hardwoods
  • UNIVERSAL COMPATIBILITY: Compatible with a wide range of routers, including hand-held, trim, palm, fixed base, plunge routers with 1/2" collet, and CNC routers offering maximum versatility for your woodworking projects
  • VERSATILE APPLICATIONS: Perfect for making precise grooves, trimming edges, and cutting straight slots. Works with all composite wood materials, MDF, plywood, hardwoods, and softwoods. Achieve a professional, polished look on furniture, cabinetry, and other woodworking projects

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.