Class 2 Transformer-40VA, 120/208/240/480V-24VAC, 50/60Hz, Compact, 1 Phase, 12 in Leads

  • Mfr # CL40E05-X-VXN-D

  • Zoro # G722579263


product price: $21.65
/ea

Key Features

Overall Depth
3.57 Inch
Insulation Max. Temp.
Class F (155°C)
Winding Material
Copper
Temperature Rise
100°C
Fused
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL40E05-X-VXN-D
Zoro #
G722579263
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
3.57 Inch
Overall Height
2.21 inch
Overall Width
2.00 Inch

Details

Insulation Max. Temp.
Class F (155°C)
Winding Material
Copper
Temperature Rise
100°C
Fused
No
Secondary Connection
Lead Wire
Mounting - Transformer
Foot
Enclosure Type
Open
Item
Class 2 Transformer
Power Rating
40VA
Hz - Electrical
50-60Hz
Output Voltage
24V AC
Color
Black
Nema Enclosure Rating
Not Rated
Standards
UL File E49606,
Phase
1
Primary Connection
Lead Wire
Input Voltage - Transformer
120/208/240/480V
Weight
1.50lb

Description

Class 2 - Inherently Energy Limited, Input Voltage - 120/208/240/480V, Output Voltage - 24V, VA Rating - 40VA, Compact-Size, Enclosure Style - Open, Mounting - Vertical Foot, Phase - Electrical 1, Frequency - 50/60 Hz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.