Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 2 Transformer - 50VA, 120V - 24VAC, 50/60Hz, 1Phase, 12" Leads, Lay Down Mount, UL Recognized

  • Mfr # CL50AW01-X-AE2N-D

  • Zoro # G822414914


product price: $25.45
/ea

Key Features

Winding Material
Copper
Weight
2.00lb
Insulation Max. Temp.
Class F (155°C)
Standards
UL File E49606,
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL50AW01-X-AE2N-D
Zoro #
G822414914
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2.18 inch
Overall Width
2.47 Inch
Overall Depth
3.57 Inch

Details

Winding Material
Copper
Weight
2.00lb
Insulation Max. Temp.
Class F (155°C)
Standards
UL File E49606,
Phase
1
Color
Black
Fused
No
Hz - Electrical
50-60Hz
Output Voltage
24V AC
Primary Connection
QC Terminal
Secondary Connection
QC Terminal
Enclosure Type
Open
Input Voltage - Transformer
120V
Mounting - Transformer
Foot
Temperature Rise
110°C
Item
Class 2 Transformer
Power Rating
50VA
Nema Enclosure Rating
Not Rated

Description

Class 2 - Inherently Energy Limited, Input Voltage - 120V, Output Voltage - 24V, VA Rating - 50VA, Enclosure Style - Open, Mounting - Lay Down, Phase - Electrical 1, Frequency - 50/60 Hz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.