Control Transformer - 100VA, 120/240V to 24V, 50/60Hz, Finger Safe Terminal

  • Mfr # GP0100-K00-D

  • Zoro # G122579221


product price: $93.55
/ea
Free Shipping & Returns

Key Features

Enclosure Type
Open
Nema Enclosure Rating
Not Rated
Overall Width
3.75Inch
Overall Height
3.81Inch
Overall Depth
3.80Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP0100-K00-D
Zoro #
G122579221
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3.75Inch
Overall Height
3.81Inch
Overall Depth
3.80Inch

Details

Enclosure Type
Open
Nema Enclosure Rating
Not Rated
Mounting - Transformer
Foot
Insulation Max. Temp.
Class B (130°C)
Primary Connection
Screw Clamp FingerSafe Terminal
Temperature Rise
55°C
Weight
4.60lb
Color
Black
Standards
UL/cUL 5085-2 Listed, UL File E47299
Secondary Connection
Screw Clamp FingerSafe Terminal
Power Rating
100VA
Phase
1
Hz - Electrical
50-60Hz
Winding Material
Copper
Item
Control Transformer
Output Voltage
24V
Fused
No
Input Voltage - Transformer
120/240V

Description

Control Transformer - Group K, Input Voltage - 120/240V AC, Output Voltage - 24V AC, VA Rating - 100VA, Finger Safe Terminal, Enclosure Style - Open, Mounting - Foot, Phase - Electrical 1, Frequency - 50/60 Hz, Temp. Rise 55 Degree C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.