Enclosed Control-1500VA, 600V to 120/240V, 60Hz, Wall Mount, NEMA 3R weatherproof enclosure

  • Mfr # GP1500-D60EN-D

  • Zoro # G522579258


product price:  $421.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GP1500-D60EN-D
Zoro #
G522579258
UPC #
-
Country of Origin
United States

Description

Enclosed Control - Group D, Input Voltage - 600VAC, Output Voltage - 120/240VAC, VA Rating - 1500VA, Enclosure Style - Enclosed NEMA 3R, Mounting - Wall, Phase - Electrical 1, Frequency - 60Hz, Temp. Rise - 115 Degree C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.