Enclosed Control-2000VA, 240/480V to 120/240V, 60Hz, Wall Mount, NEMA 3R weatherproof enclosure

  • Mfr # GP2000-M60EN-D

  • Zoro # G522579227


product price:  $492.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GP2000-M60EN-D
Zoro #
G522579227
UPC #
-
Country of Origin
United States

Description

Enclosed Control - Group M, Input Voltage - 240/480VAC, Output Voltage - 120/240VAC, VA Rating - 2000VA, Enclosure Style - Enclosed NEMA 3R, Mounting - Wall, Phase - Electrical 1, Frequency - 60Hz, Temp. Rise - 115 Degree C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.