Zoro Homepage

Adapter Cord, 3 Outlets, Yellow

  • Mfr # ORBAD50802

  • Zoro # G814875716


product price: $15.39
/ea

Key Features

Number of Outlets
3
Jacket Color
Yellow
Voltage
125V AC
Max. Amps
15A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ORBAD50802
Zoro #
G814875716
UPC #
810119510006
Country of Origin
Philippines

Details

Item
Adapter Cord
Number of Outlets
3
Jacket Color
Yellow
Voltage
125V AC
Max. Amps
15A

Description

PowerZone triple tap adapter cord is designed to give maximum flexibility for portable power needs at the job site. It enables the use of 3 power tools from one outlet.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.