Extension Cord, 12 AWG, Outdoor, 12/3, Black, Rubber, 50 ft

  • Mfr # OREC732830

  • Zoro # G813761805


product price: $86.39
/ea
Free Shipping & Returns

Key Features

Location
Outdoor
Jacket Material
Rubber
Jacket Color
Black
Power Indicator
Yes
Gauge/Conductor
12/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OREC732830
Zoro #
G813761805
UPC #
810119510068
Country of Origin
China

Dimensions

Wire Size
12 AWG
Cord Length
50 ft

Details

Item
Extension Cord
Location
Outdoor
Jacket Material
Rubber
Jacket Color
Black
Power Indicator
Yes
Gauge/Conductor
12/3
Number of Conductors
3
Max. Amps
15A

Description

PowerZone's all-rubber extra heavy-duty cord is oil, water, weather, and abrasion resistant and flame retardant. A high visibility green LED power indicator light shows when there is power running through the cord. The LED indicator light is much brighter than traditional neon power indicator lights so it's easily visible even in direct sunlight. The cord has oil-resistant inner conductors and outer jacketing, making this cord ideal for use on job sites, farms, and automotive environments.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.