Extension Cord, 14 AWG, Outdoor, Red, 50 ft

  • Mfr # OR514730/506730

  • Zoro # G213762785


product price: $45.19
/ea

Key Features

Location
Outdoor
Jacket Color
Red
Wire Size
14 AWG
Voltage
125V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OR514730/506730
Zoro #
G213762785
UPC #
54732820542
Country of Origin
Philippines

Dimensions

Wire Size
14 AWG
Cord Length
50 ft

Details

Item
Extension Cord
Location
Outdoor
Jacket Color
Red
Voltage
125V AC

Description

PowerZone Outdoor Extension Cord is water, weather, and abrasion resistant and flame retardant. You can use the extension cord to plug in power tools, holiday light displays, enjoy easy mobility, and more no matter the project.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.