Colored Pencil, 3.3mm, 7 Length Presharpened

  • Mfr # 82408

  • Zoro # G410804967


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Barrel Color
Assorted
Length
7in
Features
n-toxic
Lead Diameter
3.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
82408
Zoro #
G410804967
UPC #
72067824080
Country of Origin
Mexico

Dimensions

Length
7in
Lead Diameter
3.3 mm

Details

Item
Colored Pencil
Barrel Color
Assorted
Features
n-toxic

Description

Vivid, blendable colors with thick colored cores provide long-lasting drawing fun. Conveniently presharpened so that your pencils are ready-to-use right out of the box. Manufactured with real wood casing for easy resharpening. Master Pack24 of each color. Retractable Yes/No: No; Eraser Yes/No: No; Graphite Colors: Assorted; Color Family: Multicolor.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.