Shop PRANG
See all product information
Create Account
Freart Artist Colored Paper Chalk, PK12
- Mfr # X15360
- Zoro # G9560723
product price:Â
$
25.45
/pk of 12, $2.12/ea
Key Features
Length
4 in
Color
Assorted
Type
Chalk Stick
Features
Non-toxic
Standards
AP Non-toxic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X15360
- Zoro #
- G9560723
- UPC #
- 72067153609
- Country of Origin
- Mexico
Dimensions
- Length
- 4 in
- Diameter
- 1 in
Details
- Item
- Prang Freart Oversized Chalk
- Color
- Assorted
- Type
- Chalk Stick
- Features
- Non-toxic
- Standards
- AP Non-toxic
- Post Consumer Waste
- 0
Description
This 4" x 1" chalk is perfect on paper and preferred for outdoor sidewalk art for its color and strength. Freart withstands wind and rain and does not wash away unless you want it to (must be power washed). Comes in a beautiful array of 12 assorted colors that blend and burnish easily. AP certified non-toxic.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.