Shop PRANG
See all product information
Create Account
Prang Colored Pencils, 3.3 Millimeter, 7 Long 12 Color Setin
Mfr # 22120
Zoro # G010804848
product price:Â $5.19
/ea
Sold in multiples of 2 for $10.38
Key Features
Barrel Color
Assorted
Length
7in
Features
n-toxic
Lead Color
Assorted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22120
- Zoro #
- G010804848
- UPC #
- 72067221209
- Country of Origin
- Mexico
Dimensions
- Length
- 7in
Details
- Item
- Colored Pencil
- Barrel Color
- Assorted
- Features
- n-toxic
- Lead Color
- Assorted
Description
Vivid, blendable colors with thick colored cores provide long-lasting drawing fun. Conveniently presharpened so that your pencils are ready-to-use right out of the box. Manufactured with real wood casing for easy resharpening. Retractable Yes/No: No; Eraser Yes/No: No; Graphite Colors: Assorted; Color Family: Multicolor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.