Shop PRANG
See all product information
Create Account
Prang, Ready-To-Use Tempera Paint, Red, 1 Gal
Mfr # 22801
Zoro # G910826490
product price:Â
$
27.69
/ea
Key Features
Paint Color Family
Red
Paint Volume
1 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22801
- Zoro #
- G910826490
- UPC #
- 72067228017
- Country of Origin
- Mexico
Details
- Item
- Activity Paint
- Paint Color Family
- Red
- Paint Volume
- 1 gal
Description
Easy-to-use paint provides a smooth texture that blends easily. Non-settling formula is ready to pour without stirring to help eliminate messes. It is a great choice for classroom use and safe for young artists. Paint Sub-Category: Poster Tempera; Intended Application Environment: Interior; Finish/Sheen: Matte; Colors: Red.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.