Dry Film Lubricant, 16 oz, Bottle, Graphite Powde Base
- Mfr # 45542
- Zoro # G411439854
product price:Â
$
25.15
/ea
Sold in multiples of 12 for
$301.80
Key Features
Net Weight
16 oz (454 g)
Application
Corn Planters, Soybean Planters, Row Crop Planters, Seed Hoppers, Grain Bins, Pellet Boilers
Container Type
Bottle
Base Lubricant
Graphite Powde
Container Capacity
16 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45542
- Zoro #
- G411439854
- UPC #
- -
- Country of Origin
- United States
Details
- Net Weight
- 16 oz (454 g)
- Application
- Corn Planters, Soybean Planters, Row Crop Planters, Seed Hoppers, Grain Bins, Pellet Boilers
- Container Type
- Bottle
- Item
- Dry Film Lubricant
- Base Lubricant
- Graphite Powde
- Container Capacity
- 16 oz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.