Grease, 1 gal, Can, Liquid Base
- Mfr # 45534
- Zoro # G111439734
product price:Â
$
204.99
/ea
Sold in multiples of 4 for
$819.96
Free Shipping & Returns
Key Features
Net Weight
40.8 Pounds
Container Type
Can
Base Lubricant
Liquid
Application
High solids, high-purity complex white grease with superior metal to metal characteristics.
Container Capacity
1 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45534
- Zoro #
- G111439734
- UPC #
- -
- Country of Origin
- United States
Details
- Net Weight
- 40.8 Pounds
- Container Type
- Can
- Base Lubricant
- Liquid
- Item
- Grease
- Application
- High solids, high-purity complex white grease with superior metal to metal characteristics.
- Container Capacity
- 1 gal
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.