Zoro Homepage

Rim, Latch Bolt, Aluminum, Up to 48in W.

  • Mfr # 4R05103RHRB689

  • Zoro # G9067371


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Series
5100
Exit Device Type
Rim
For Door Thickness
1 3/4 in to 2 1/4 in
Door Width
Up to 48 in
Fits Stile Width
4 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4R05103RHRB689
Zoro #
G9067371
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in to 2 1/4 in
Door Width
Up to 48 in
Fits Stile Width
4 1/8 in
Door Height
Up to 120 in
Door Height - Maximum
120 in
Door Width - Maximum
48 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
2 1/4 in

Details

Series
5100
Exit Device Type
Rim
Door Handing
Non-Handed
Finish
Aluminum
Fire Rated
No
Grade
1
Item
Rim
ADA Compliant
Yes
Standards
ANSI
Performance
Heavy Duty
Performance Grade
1
Exit Bar Style
Touchbar
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Aluminum Painted
ANSI Grade
1

Description

Rim, Rim, Heavy Duty Performance, Grade 1, Aluminum Finish, Door Width Up to 48 in, Series 5100, Door Height Up to 120 in, Fits Stile Width 4 1/8 in, For Door Thickness 1 3/4 in to 2 1/4 in, Door Handing Non-Handed, Yes, No, Standards ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.