This item is Discontinued.

Precision Rim, Satin SS, Series APEX 2000 3R022084908ARHRB630AM

Rim, Satin SS, Series APEX 2000 (Discontinued)

  • Mfr # 3R022084908ARHRB630AM
  • Zoro # G1858302
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3R022084908ARHRB630AM
Zoro #
G1858302
UPC #
190830000599
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Fits Stile Width
3 1/2 in
Door Thickness - Maximum
2 1/4 in
Door Width - Maximum
48 in
Door Width - Minimum
36 in
Door Height - Minimum
80 in
Door Height - Maximum
120 in
Door Thickness - Minimum
1 3/4 in

Details

Series
APEX 2000
Door Handing
Right Hand Reversible
Finish
Satin Stainless Steel
Fire Rated
No
Grade
1
Item
Exit Device
Standards
ANSI A117.1, BAA Compliant, CSFM, Florida Building Code Compliant for Hurricanes, Icing and Freezing Rain, 510.6 Blowing Dust Test, Illinois Accessibility Standard Compliant, Miami-Dade County Compliant for Hurricanes, MIL-STD 810G Section 509.6, MIL-STD 810G Section 521.3, TAA Compliant, UL and cUL 305 Listed
ADA Compliant
Yes
Outside Trim Type
Lever
Performance
Heavy Duty
Lockdown Type
Hex Key Dogging
Lockset Function
Government Buildings, Hospitals, Schools
UL Fire Rating
UBC 7-2, UL10C
ANSI/BHMA Finish
Satin Stainless Steel
Fire Rating
3 hr
Product Type
Exit Device
ANSI Grade
1
Performance Grade
1
Hand Orientation
Right-Handed

Description

Exit Device, Hex Key Dogging, Heavy Duty Performance, Grade 1, Satin Stainless Steel Finish, Series APEX 2000, Fits Stile Width 3 1/2 in, For Door Thickness 1 3/4 in, Door Handing Right Hand Reversible, Yes, No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.