Precision Stainless - Usa
Elbow, 2" Tube Size, 4" L, Metal, Butt Weld
Mfr # 2WCL-0200-7-4
Zoro # G5386731
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 304 Stainless Steel
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Butt Weld
- Surface Finish 32 RA ID /32 RA OD
- Tube Size 2 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Single hole installation Hole Vessel Lavatory Faucet, Matte Black (767LF-BL)
- STREAMLINE Straight Copper Tubing, 3/4 in Outside Dia, 10 ft Length, Type ACR (AC05010)
- MOEN Cartridge (4000R)
- HYDROMAXX 2"x25Ft White Flexible PVC Pipe (WF200025)
- STEEL & OBRIEN 2" Tri-Clamp Heavy Duty Single Pin Clamp - 316SS (13MHHM-2-316)
- DIXON Male Clamp Adapter 304SS, 1.5"OD, 1.5"NPT (21MP-G150)
- ZORO SELECT 4" T316L SS Solid End Cap (EG16A-6L4.0)
- ZORO SELECT 2" Clamp T316L SS Solid End Cap (EG16A-6L2.0)
- STEEL & OBRIEN 4" Tri-Clamp End x Medium Weld Ferrule - 1-1/8" Long 304SS (L14AM7-4-304)
- STEEL & OBRIEN 1-1/2" x 1/2" BPE Weld End Long Conc Reducer, 316SS SF1 (S31-1.5X.50-PL-316)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, 90° Elbow Reducer, 3" x 2" (ZUSA-STF-QC-404)
- Precision Stainless - Usa Tube Fittings