Precision Twist Drill
2ACO HSS-E Bronze 135D JL Drill Jobber 2.40 mm
Mfr # 2ACO2.4
Zoro # G4171660
Sold in multiples of 12 for $23.40
$23.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 2.40 mm
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 10-Piece Metric 6-Point Combination Wrench Set (78534)
- CHICAGO PNEUMATIC Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.4 hp (CP3000-325R)
- KESON Marking Chalk, Waterproof, Blue, 8 oz. (PM8BLUE)
- STEELMAN 3/4" Drive x 46mm 6-Point Impact Socket (79318)
- PRECISION TWIST DRILL R10 HSS Steam Oxide 118D JL Drill 1/2 inch (R101/2)
- PRECISION TWIST DRILL R10P HSS BRT 118D Jobber Drill 5/32 inch (R10P5/32)
- PRECISION TWIST DRILL R10 HSS Steam Oxide 118D JL Drill 1/4 inch (R101/4)
- PRECISION TWIST DRILL R10B HSS Steam Oxide 135D NAS907B JD 5/16 inch (R10B5/16)
- PRECISION TWIST DRILL R10 HSS Steam Oxide 118D JL Drill 13/64 inch (R1013/64)
- PRECISION TWIST DRILL R10P HSS BRT 118D Jobber Drill 3/16 inch (R10P3/16)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #60 (46730)
- Precision Twist Drill Jobber Length Drill Bits