
R10CO HSS-E Bronze 135D NAS907J JD 3/8 in
Mfr # R10CO3/8
Zoro # G915570770
product price: $15.49
/eaSold in multiples of 6 for $92.94
Key Features
Overall Length
5 inches
Material
cobalt based HSS-E
Shank Type
Cylindrical shank
Flute Length
3.5/8 fractional inch
Cutting Direction
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R10CO3/8
Zoro #
G915570770
UPC #
-
Country of Origin
Brazil
Dimensions
Overall Length
5 inches
Flute Length
3.5/8 fractional inch
Drill Bit Size
3/8 in
Details
Material
cobalt based HSS-E
Shank Type
Cylindrical shank
Cutting Direction
Right
Description
Manufactured from High Speed cobalt HSCo, R10CO NAS907 type J jobber drills are available in sizes from 1/64 in to 11/16 in and can be used for drilling hard materials including tool steel. The 135 degree split point is an aid to self-centering and reduces the amount of force needed to drill the hole, whilst the bronze oxide finish prevents workpiece material from sticking to the surfaces of the drill so you get clean, accurate holes. R10CO jobber drills have a heavy duty design, recommended for use in difficult materials and applications.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.