This item is Discontinued.

Precision Vertical Rod, Exit Only, 48In. 3R02201RHRB6304

Vertical Rod, Exit Only, 48In. (Discontinued)

  • Mfr # 3R02201RHRB6304
  • Zoro # G9067152
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3R02201RHRB6304
Zoro #
G9067152
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in to 2 1/4 in
Door Width
48 in
Fits Stile Width
4 1/8 in
Door Height
Up to 120 in
Door Height - Minimum
80 in
Door Width - Maximum
48 in
Door Thickness - Maximum
2 1/4 in
Door Height - Maximum
120 in
Door Width - Minimum
36 in
Door Thickness - Minimum
1 3/4 in

Details

Series
2200
Exit Device Type
Exit Device
Door Handing
Non-Handed
Finish
Satin Stainless Steel
Fire Rated
No
Grade
1
Item
Surface Vertical Rod
Performance
Heavy Duty
ADA Compliant
Yes
Standards
ANSI A117.1, BAA Compliant, CSFM, Florida Building Code Compliant for Hurricanes, Icing and Freezing Rain, 510.6 Blowing Dust Test, Illinois Accessibility Standard Compliant, Miami-Dade County Compliant for Hurricanes, MIL-STD 810G Section 509.6, MIL-STD 810G Section 521.3, TAA Compliant, UL and cUL 305 Listed
Lockset Function
Government Buildings, Hospitals, Schools
Lockdown Type
Hex Key Dogging
ANSI Grade
1
Fire Rating
3 hr
Performance Grade
1
Product Type
Exit Device
UL Fire Rating
UBC 7-2, UL10C
Hand Orientation
Right-Handed
ANSI/BHMA Finish
Satin Stainless Steel

Description

Surface Vertical Rod, Exit Device, Hex Key Dogging, Heavy Duty Performance, Grade 1, Satin Stainless Steel Finish, Door Width 48 in, Series 2200, Door Height Up to 120 in, Fits Stile Width 4 1/8 in, For Door Thickness 1 3/4 in to 2 1/4 in, Door Handing Non-Handed, Yes, No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.