Zoro Homepage

20x20x4 Pleated Air Filter, Synthetic, MERV 8

  • Mfr # 80055.042020

  • Zoro # G105265325


product price: $17.15
/ea
Sold in multiples of 6 for $102.90

Key Features

Performance Rating
MERV 8
Media Material
Synthetic
Nominal Height
20 in
Nominal Width
20 in
Nominal Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80055.042020
Zoro #
G105265325
UPC #
31949190255
Country of Origin
United States

Dimensions

Nominal Filter Size
20x20x4
Nominal Height
20 in
Nominal Width
20 in
Nominal Depth
4 in

Details

Performance Rating
MERV 8
Media Material
Synthetic
Item
Pleated Air Filter

Description

Flanders Pre-Pleat 40 LPD achieves the highest dust holding capacity and the lowest pressure drop in the industry. These filters are UL 900 classified. 100 percent synthetic non-woven, proprietary media that can be recycled. Newly designed expanded metal is continuosly laminated on the air leaving side to provide pleat stability while eliminating flutter during operation. Heavy duty, two piece, moisture-resistant frame includes diagonal and horizontal support members bonded to the media on the air entering and exiting sides for unsurpassed frame strength.


  • • Designed for protection of furnace and central air units in residential and light commercial applications
  • • Media maximixing V-pleat design
  • • Filter media pack is sealed to eliminate air bypass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.