16-port Din-rail 100M Unmanaged Industrial Ethernet Switch -40 DegC to 75 DegC

  • Mfr # HES16A-Y

  • Zoro # G523346026


product price:  $219.99
/ea
Free Shipping & Returns

Key Features

Processing Type
Store and forward
Width
1.89 in
Standards
IEEE802.3; IEEE802.3i; IEEE802.3u; IEEE802.3x
Height
5.63 in
Operating Temp. Range (C)
-40°C to 75°C
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HES16A-Y
Zoro #
G523346026
UPC #
-
Country of Origin
China

Dimensions

Width
1.89 in
Height
5.63 in
Depth
4.09 in
Packet Buffer Size
2 Mbits

Details

Processing Type
Store and forward
Standards
IEEE802.3; IEEE802.3i; IEEE802.3u; IEEE802.3x
Operating Temp. Range (C)
-40°C to 75°C
Switch Management
Unmanaged
Number of Copper Ports
16
IP Rating
IP40
Input Voltage
12-58 VDC
Function
Non-PoE
Mounting
Din-rail Mount
Transmission Speed
10/100 Mbps
Port Type
RJ45

Description

Din-rail Unmanaged, 16 x 100Mbps Copper Port, Industrial Temperature -40 ~ 75 DegC, Power Supply 12~58VDC, 143 x 104 x 48mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.