9-port Din-rail 100M Unmanaged Indust. Enet Switch 8 Copper Port 1 SFP Optical Port -10 to 60 DegC

  • Mfr # HES9B-Y-SFP

  • Zoro # G623345967


product price:  $237.99
/ea
Free Shipping & Returns

Key Features

Transmission Speed
10/100 Mbps
Processing Type
Store and forward
Port Type
RJ45
Switch Management
Unmanaged
Width
1.81 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HES9B-Y-SFP
Zoro #
G623345967
UPC #
-
Country of Origin
China

Dimensions

Width
1.81 in
Height
4.09 in
Mac Table Size
2 K
Depth
5.63 in
Packet Buffer Size
512 kbits

Details

Transmission Speed
10/100 Mbps
Processing Type
Store and forward
Port Type
RJ45
Switch Management
Unmanaged
Mounting
Din-rail Mount
IP Rating
IP40
Transmission Speed of Optical Fiber Ports
100Mbps
Number of Copper Ports
8
Type of Optical Fiber Port
SFP slot
Housing Material
Metal
Function
Non-PoE
Operating Temp. Range (C)
-10°C to 60°C
Number of Optical Fiber Port
1
Standards
IEEE802.3; IEEE802.3i; IEEE802.3u; IEEE802.3x
Input Voltage
12-58 VDC

Description

Din-rail Unmanaged, 8 x 100Mbps Copper Port, 1 x 100Mbps Fiber Port, SFP Interface, Industrial Temperature -10 ~ 60 DegC, Power Supply 12 ~ 58VDC, 46 x 104 x 143mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.