3-port 100M Industrial Media Converter 2 Copper Ports + 1 20km ST Port -10 DegC to 60 DegC
Mfr # HEMC3B-X-SST
Zoro # G523345951
product price:Â $197.99
/ea
Free Shipping & Returns
Key Features
Body Material
Metal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HEMC3B-X-SST
Zoro #
G523345951
UPC #
-
Country of Origin
China
Details
Body Material
Metal
Description
Din-rail Media Converter, 2 x 100Mbps Copper Port, 1 x 100Mbps Fiber Port, Single-mode 20km, ST Interface, Industrial Temperature -10 ~ 60 DegC, Power Supply 12 ~ 48VDC, 98 x 88 x 30mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.