4 Copper Ports + 2 Single-mode ST Ports Din-rail 100M Unmanaged Indust. Enet Switch -40 to 75 DegC

  • Mfr # HES6A-Z-2SST

  • Zoro # G923346053


product price:  $300.99
/ea
Free Shipping & Returns

Key Features

Width
2.1 in
Transmission Speed of Optical Fiber Ports
100Mbps
Depth
4.1 in
Transmission Distance of Optical Fiber Port
20 km
IP Rating
IP40
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HES6A-Z-2SST
Zoro #
G923346053
UPC #
-
Country of Origin
China

Dimensions

Width
2.1 in
Depth
4.1 in
Height
5.8 in
Packet Buffer Size
1Mbit
Mac Table Size
2 K

Details

Transmission Speed of Optical Fiber Ports
100Mbps
Transmission Distance of Optical Fiber Port
20 km
IP Rating
IP40
Operating Temp. Range (C)
-40°C to 75°C
Function
Non-PoE
Mounting
Din-rail Mount
Switch Management
Unmanaged
Housing Material
Metal
Port Type
RJ45
Number of Optical Fiber Port
2
Standards
IEEE802.3; IEEE802.3i; IEEE802.3u; IEEE802.3x
Number of Copper Ports
4
Processing Type
Store and forward
Transmission Speed
10/100 Mbps
Input Voltage
12-52 VDC
Type of Optical Fiber Port
Single-mode ST connector

Description

Din-rail Unmanaged, 4 x 100Mbps Copper Port, 2 x 100Mbps Fiber Port, Single-mode 20KM, ST Interface, Industrial Temperature -40 ~ 75 DegC, Power Supply 12 ~ 52VDC, 148 x 103 x 53.5mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.