This item is Discontinued.

No Product Image Available

This item is Discontinued.

Predision

5-port Din-rail Compact 100M Unmanaged Ethernet Switch -40 DegC to 75 DegC (Discontinued)

Mfr # HES5A-X
Zoro # G823345927
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HES5A-X
Zoro #
G823345927
UPC #
-
Country of Origin
China

Dimensions

Mac Table Size
2 K
Depth
3.5 in
Height
3.9 in
Packet Buffer Size
512 kbits
Width
1.2 in

Details

IP Rating
IP40
Housing Material
Metal
Number of Copper Ports
5
Function
Non-PoE
Operating Temp. Range (C)
-40°C to 75°C
Port Type
RJ45
Switch Management
Unmanaged
Standards
IEEE802.3; IEEE802.3i; IEEE802.3u; IEEE802.3x
Processing Type
Store and forward
Transmission Speed
10/100 Mbps
Input Voltage
12-48 VDC
Mounting
Din-rail Mount

Description

Din-rail Unmanaged, 5 x 100Mbps Copper Port, Industrial Temperature -40 ~ 75 DegC, Power Supply 12 ~ 52VDC, 30 x 98 x 88mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.