4 PoE Ports 1 2km SC Port Din-rail 100M Unmanaged Industrial Enet PoE Switch -40 to 75 DegC

  • Mfr # HES5A-X-4E-SC

  • Zoro # G923346084


product price:  $297.99
/ea
Free Shipping & Returns

Key Features

Number of Copper Ports
4
Input Voltage
DC 44-56V Redundant Dual input
Switch Management
Unmanaged
Transmission Distance of Optical Fiber Port
2 km
Depth
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HES5A-X-4E-SC
Zoro #
G923346084
UPC #
-
Country of Origin
China

Dimensions

Depth
3.5 in
Packet Buffer Size
512 k
Height
3.9 in
Mac Table Size
2 K
Width
1.18 in

Details

Number of Copper Ports
4
Input Voltage
DC 44-56V Redundant Dual input
Switch Management
Unmanaged
Transmission Distance of Optical Fiber Port
2 km
Type of Optical Fiber Port
Multi-mode SC connector
Number of Optical Fiber Port
1
Standards
IEEE802.3, IEEE802.3i, IEEE802.3u, IEEE802.3x, IEEE 802.3af/at
Mounting
Din-rail Mount
PoE Power Supply
Full load: af < 60W, at < 120W
Processing Type
Store and forward
Transmission Speed
10/100 Mbps
Housing Material
Metal
Port Type
RJ45
Transmission Speed of Optical Fiber Ports
100Mbps
Operating Temp. Range (C)
-40°C to 75°C
Function
PoE
Number of PoE Ports
4
IP Rating
IP30

Description

Din-rail Unmanaged, 4 x 100Mbps PoE Copper Port, 1 x 100Mbps Fiber Port, Multi-mode 2km, SC Interface, Industrial Temperature -40 ~ 75 DegC, Power Input 44 ~ 56VDC, 98 x 88 x 30mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.