10-port Din-rail 100M Unmanaged Industrial Ethernet PoE Switch 8 PoE Ports -40 DegC to 75 DegC
Mfr # HES10A-X-8E
Zoro # G523346088
product price:Â $479.99
/ea
Free Shipping & Returns
Key Features
Switch Management
Unmanaged
Housing Material
Metal
Height
6.1 in
Input Voltage
DC 44-56V Redundant Dual input
Function
PoE
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HES10A-X-8E
Zoro #
G523346088
UPC #
-
Country of Origin
China
Dimensions
Height
6.1 in
Mac Table Size
8 K
Depth
5.31 in
Packet Buffer Size
2 Mbits
Width
1.73 in
Details
Switch Management
Unmanaged
Housing Material
Metal
Input Voltage
DC 44-56V Redundant Dual input
Function
PoE
Number of Copper Ports
10
Operating Temp. Range (C)
-40°C to 75°C
PoE Power Supply
Full load: af <120W, at < 240W
IP Rating
IP30
Transmission Speed
10/100 Mbps
Standards
IEEE802.3, IEEE802.3i, IEEE802.3u, IEEE802.3x, IEEE802.3z, IEEE802.3af/at
Number of PoE Ports
8
Mounting
Din-rail Mount
Port Type
RJ45
Processing Type
Store and forward
Description
Din-rail Unmanaged, 8 x 100Mbps PoE Copper Port, 2 x 100Mbps Copper Port, Industrial Temperature -40 ~ 75 DegC, Power Input 44 ~ 56VDC, 145 x 134.5 x 47.5mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.