5-port Din-rail 100M Unmanaged Industrial Ethernet PoE Switch 4 PoE Ports -10 DegC to 60 DegC

  • Mfr # HES5B-X-4E

  • Zoro # G623346001


product price:  $227.99
/ea
Free Shipping & Returns

Key Features

Transmission Speed
10/100 Mbps
Function
PoE
Depth
3.5 in
PoE Power Supply
Full load: af < 60W, at < 120W
Port Type
RJ45
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HES5B-X-4E
Zoro #
G623346001
UPC #
-
Country of Origin
China

Dimensions

Depth
3.5 in
Packet Buffer Size
512 k
Width
1.18 in
Mac Table Size
2 K
Height
3.9 in

Details

Transmission Speed
10/100 Mbps
Function
PoE
PoE Power Supply
Full load: af < 60W, at < 120W
Port Type
RJ45
Number of Copper Ports
5
Input Voltage
DC 44-56V Redundant Dual input
Number of PoE Ports
4
Processing Type
Store and forward
Standards
IEEE802.3, IEEE802.3i, IEEE802.3u, IEEE802.3x, IEEE 802.3af/at
Operating Temp. Range (C)
-10°C to 60°C
Mounting
Din-rail Mount
Switch Management
Unmanaged
IP Rating
IP30
Housing Material
Metal

Description

Din-rail Unmanaged, 4 x 100Mbps PoE Copper Port, 1 x 100Mbps Copper Port, Industrial Temperature -10 ~ 60 DegC,Power Input 44 ~ 56VDC, 98 x 88 x 30mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.