4 PoE Ports 1 20km ST Port Din-rail 100M Unmanaged Industrial Enet PoE Switch -40 to 75 DegC
Mfr # HES5A-X-4E-SST
Zoro # G523346057
product price: $355.99
/ea
Free Shipping & Returns
Key Features
Transmission Speed of Optical Fiber Ports
100Mbps
Width
1.18 in
Depth
3.5 in
Standards
IEEE802.3, IEEE802.3i, IEEE802.3u, IEEE802.3x, IEEE 802.3af/at
Number of Optical Fiber Port
1
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HES5A-X-4E-SST
Zoro #
G523346057
UPC #
-
Country of Origin
China
Dimensions
Width
1.18 in
Depth
3.5 in
Height
3.9 in
Mac Table Size
2 K
Packet Buffer Size
512 k
Details
Transmission Speed of Optical Fiber Ports
100Mbps
Standards
IEEE802.3, IEEE802.3i, IEEE802.3u, IEEE802.3x, IEEE 802.3af/at
Number of Optical Fiber Port
1
Type of Optical Fiber Port
Single-mode ST connector
Number of Copper Ports
4
Port Type
RJ45
Input Voltage
DC 44-56V Redundant Dual input
PoE Power Supply
Full load: af < 60W, at < 120W
Function
PoE
Housing Material
Metal
Operating Temp. Range (C)
-40°C to 75°C
Number of PoE Ports
4
Transmission Speed
10/100 Mbps
Mounting
Din-rail Mount
IP Rating
IP30
Switch Management
Unmanaged
Transmission Distance of Optical Fiber Port
20 km
Processing Type
Store and forward
Description
Din-rail Unmanaged, 4 x 100Mbps PoE Copper Port, 1 x 100Mbps Fiber Port, Single-mode 20km, ST Interface, Industrial Temperature -40 ~ 75 DegC, Power Input 44 ~ 56VDC, 98 x 88 x 30mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.