8 100Mbps Copper Ports 2 Gigabit 1km SC Ports Din-rail Unmanaged Indust. Enet Switch -10 to 60 DegC
Mfr # HES10B-Z-2GSC
Zoro # G423345969
product price:Â $337.99
/ea
Free Shipping & Returns
Key Features
Width
2.1 in
Input Voltage
12-52 VDC
Number of Copper Ports
8
Transmission Speed of Optical Fiber Ports
1.25Gbps
Type of Optical Fiber Port
Multi-mode SC connector
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HES10B-Z-2GSC
Zoro #
G423345969
UPC #
-
Country of Origin
China
Dimensions
Width
2.1 in
Height
5.8 in
Depth
4.1 in
Mac Table Size
8 K
Packet Buffer Size
2 Mbits
Details
Input Voltage
12-52 VDC
Number of Copper Ports
8
Transmission Speed of Optical Fiber Ports
1.25Gbps
Type of Optical Fiber Port
Multi-mode SC connector
IP Rating
IP40
Processing Type
Store and forward
Operating Temp. Range (C)
-10°C to 60°C
Transmission Speed
10/100 Mbps
Mounting
Din-rail Mount
Number of Optical Fiber Port
2
Standards
IEEE802.3; IEEE802.3i; IEEE802.3u; IEEE802.3x;IEEE802.3z
Port Type
RJ45
Transmission Distance of Optical Fiber Port
1 km
Function
Non-PoE
Switch Management
Unmanaged
Housing Material
Metal
Description
Din-rail Unmanaged, 8 x 100Mbps Copper Port, 2 x 1000Mbps Fiber Port, Multi-Mode 1KM, SC Interface, Industrial Temperature -10 ~ 60 DegC, Power Supply 12~52VDC, 148 x 103 x 53.5mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.